HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP13HL510MB
- Mfr # PSH1351-5-10G-HC-V
- Zoro # G022480054
product price:Â
$
81.75
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL241A10KP, DOMANGE CDHP30A10BN, DONALDSON 55252, DONALDSON P176623, FILTER-X XH01397, FILTREC D130G10B, FILTREC D130G10BV, HY-PRO HP13HL510MB, HY-PRO HP13HL510MV, IKRON HHC30011, JURA FILTRATION SH63817, MAIN FILTER MF0058607, MAIN FILTER MF00
Filter Media
MICROGLASS
Height
4.72
Micron Rating
10
ID Top
1.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-5-10G-HC-V
- Zoro #
- G022480054
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL241A10KP, DOMANGE CDHP30A10BN, DONALDSON 55252, DONALDSON P176623, FILTER-X XH01397, FILTREC D130G10B, FILTREC D130G10BV, HY-PRO HP13HL510MB, HY-PRO HP13HL510MV, IKRON HHC30011, JURA FILTRATION SH63817, MAIN FILTER MF0058607, MAIN FILTER MF00
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 1.07
- Beta Ratio 1
- 200/13
- OD Top
- 2.01
- Collapse Pressure
- 3045
- OD Bottom
- 2.01
Dimensions
- Height
- 4.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.