HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP13NL53MB
- Mfr # PSH1351-5-3G-V
- Zoro # G822503816
product price:Â
$
34.99
/ea
Sold in multiples of 2 for
$69.98
Key Features
Replaces OEM Part
FILTER-X XH01392, FILTREC D130G03A, FILTREC D130G03AV, HY-PRO HP13NL53MB, HY-PRO HP13NL53MV, IKRON HEK8530115ASFG006LCB, IKRON HHC01913, JURA FILTRATION SH63945, MAIN FILTER MF0058597, MAIN FILTER MF0058598, MP FILTRI HP1351A03NA, MP FILTRI HP1351A03NAP01
Filter Media
MICROGLASS
Height
4.72
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH1351-5-3G-V
- Zoro #
- G822503816
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.72
Details
- Replaces OEM Part
- FILTER-X XH01392, FILTREC D130G03A, FILTREC D130G03AV, HY-PRO HP13NL53MB, HY-PRO HP13NL53MV, IKRON HEK8530115ASFG006LCB, IKRON HHC01913, JURA FILTRATION SH63945, MAIN FILTER MF0058597, MAIN FILTER MF0058598, MP FILTRI HP1351A03NA, MP FILTRI HP1351A03NAP01
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- OD Bottom
- 2.09
- ID Top
- 1.08
- Collapse Pressure
- 305
- OD Top
- 2.09
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.