Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP16DNL874WSV
- Mfr # PFC160-7-74SS-V
- Zoro # G922474702
product price:Â
$
73.69
/ea
Key Features
Replaces OEM Part
FILTREC DHD240B74B, FILTREC DHD240B74V, HY-PRO HP16DNL874WSB, HY-PRO HP16DNL874WSV, MAIN FILTER MF0060168, MAIN FILTER MF0504569, MAIN FILTER MF0576235, MAIN FILTER MF0576236, WIX D38B74BV
Height
7.32
Micron Rating
74
OD Bottom
2.36
ID Top
1.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC160-7-74SS-V
- Zoro #
- G922474702
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.32
Details
- Replaces OEM Part
- FILTREC DHD240B74B, FILTREC DHD240B74V, HY-PRO HP16DNL874WSB, HY-PRO HP16DNL874WSV, MAIN FILTER MF0060168, MAIN FILTER MF0504569, MAIN FILTER MF0576235, MAIN FILTER MF0576236, WIX D38B74BV
- Micron Rating
- 74
- OD Bottom
- 2.36
- ID Top
- 1.35
- Collapse Pressure
- 435
- OD Top
- 2.36
- Filter Media
- 304 SS WIRE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.