Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP170L103MV
- Mfr # PPR30-10-3G-V
- Zoro # G822533301
product price:Â
$
65.15
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL3123, BALDWIN PT23284MPG, CATERPILLAR 3I1722, DONALDSON DT25P25UM, DONALDSON P567045, FILTER-MART 282271, FILTER-MART 286477, FILTER-X XH01878, FILTER-X XH01879, FILTREC D721G03A, FILTREC D721G03AV, FLEETGUARD (CUMMINS) HF7815, HY-PRO HP170L1
Filter Media
MICROGLASS
Height
9.61
Micron Rating
3
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR30-10-3G-V
- Zoro #
- G822533301
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL3123, BALDWIN PT23284MPG, CATERPILLAR 3I1722, DONALDSON DT25P25UM, DONALDSON P567045, FILTER-MART 282271, FILTER-MART 286477, FILTER-X XH01878, FILTER-X XH01879, FILTREC D721G03A, FILTREC D721G03AV, FLEETGUARD (CUMMINS) HF7815, HY-PRO HP170L1
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 305
- ID Top
- 0.99
- OD Bottom
- 2.34
- OD Top
- 2.36
- Beta Ratio 1
- 200/3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.