Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP18CL183MV
- Mfr # PSC18LC-18-3G-V
- Zoro # G922493062
product price:Â
$
87.19
/ea
Key Features
Replaces OEM Part
HY-PRO HP18CL183MB, HY-PRO HP18CL183MV, SCHROEDER 18LCZ3
Height
18.5
Micron Rating
3
OD Bottom
3.89
ID Top
2.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSC18LC-18-3G-V
- Zoro #
- G922493062
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HP18CL183MB, HY-PRO HP18CL183MV, SCHROEDER 18LCZ3
- Micron Rating
- 3
- OD Bottom
- 3.89
- ID Top
- 2.25
- Collapse Pressure
- 150
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/3
- OD Top
- 3.89
Dimensions
- Height
- 18.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.