HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP18L181MB
- Mfr # PSC18L-18-1G-V
- Zoro # G922520409
product price:Â
$
80.35
/ea
Key Features
Replaces OEM Part
HY-PRO HP18L181MB, HY-PRO HP18L181MV
Height
18.5
Micron Rating
1
Collapse Pressure
150
Beta Ratio 1
200/1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSC18L-18-1G-V
- Zoro #
- G922520409
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HP18L181MB, HY-PRO HP18L181MV
- Micron Rating
- 1
- Collapse Pressure
- 150
- Beta Ratio 1
- 200/1
- OD Top
- 3.89
- OD Bottom
- 3.89
- Filter Media
- MICROGLASS
- ID Bottom
- 2.25
- ID Top
- 2.25
Dimensions
- Height
- 18.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.