HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP190L510MB
- Mfr # PFC790-5-10G-V
- Zoro # G022490466
product price:Â
$
55.75
/ea
Key Features
Replaces OEM Part
FILTREC D790G10A, FILTREC D790G10AV, HY-PRO HP190L510MB, HY-PRO HP190L510MV, JURA FILTRATION SH51172, MAIN FILTER MF0059873, MAIN FILTER MF0419155, PARKER G04244, PARKER G04248, SCHUPP HY19166, WIX D12B10GAV
Filter Media
MICROGLASS
Height
4.92
Micron Rating
10
OD Bottom
2.09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC790-5-10G-V
- Zoro #
- G022490466
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D790G10A, FILTREC D790G10AV, HY-PRO HP190L510MB, HY-PRO HP190L510MV, JURA FILTRATION SH51172, MAIN FILTER MF0059873, MAIN FILTER MF0419155, PARKER G04244, PARKER G04248, SCHUPP HY19166, WIX D12B10GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 2.09
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 305
- ID Top
- 0.8
- OD Top
- 2.09
Dimensions
- Height
- 4.92
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.