Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP191L53MV
- Mfr # PFC790-5-3G-HC-V
- Zoro # G522477493
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D790G03B, FILTREC D790G03BV, HY-PRO HP191L53MB, HY-PRO HP191L53MV, JURA FILTRATION SH51341, MAIN FILTER MF0419145, MAIN FILTER MF0419147, PARKER G04290, PARKER G04294, SWIFT SF0429403UM, SWIFT SF0429403UMV, WIX D12B03GBV
Filter Media
MICROGLASS
Height
4.96
Micron Rating
3
ID Top
0.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC790-5-3G-HC-V
- Zoro #
- G522477493
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.96
Details
- Replaces OEM Part
- FILTREC D790G03B, FILTREC D790G03BV, HY-PRO HP191L53MB, HY-PRO HP191L53MV, JURA FILTRATION SH51341, MAIN FILTER MF0419145, MAIN FILTER MF0419147, PARKER G04290, PARKER G04294, SWIFT SF0429403UM, SWIFT SF0429403UMV, WIX D12B03GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 0.8
- OD Bottom
- 2.08
- Collapse Pressure
- 3045
- OD Top
- 2.08
- Beta Ratio 1
- 200/3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.