HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP191L56MV
- Mfr # PFC790-5-6G-HC-V
- Zoro # G722538079
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D790G06B, FILTREC D790G06BV, HY-PRO HP191L56MB, HY-PRO HP191L56MV, MAIN FILTER MF0419152, MAIN FILTER MF0419154, PARKER G04291, PARKER G04295, SWIFT SF0429506UM, SWIFT SF0429506UMV, WIX D12B06GBV
Filter Media
MICROGLASS
Height
4.96
Micron Rating
5
ID Top
0.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC790-5-6G-HC-V
- Zoro #
- G722538079
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.96
Details
- Replaces OEM Part
- FILTREC D790G06B, FILTREC D790G06BV, HY-PRO HP191L56MB, HY-PRO HP191L56MV, MAIN FILTER MF0419152, MAIN FILTER MF0419154, PARKER G04291, PARKER G04295, SWIFT SF0429506UM, SWIFT SF0429506UMV, WIX D12B06GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 0.8
- OD Bottom
- 2.08
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/4.5
- OD Top
- 2.08
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.