HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP20L810WB
- Mfr # PPL9020-8-10SS-V
- Zoro # G022475975
product price:Â
$
96.79
/ea
Key Features
Replaces OEM Part
FBN HI204604, FILTER-X XH01318, FILTREC D112T10A, FILTREC D112T10AV, HY-PRO HP20L810WB, HY-PRO HP20L810WV, HY-PRO HP20L818WB, HY-PRO HP20L818WV, HY-PRO HP20L85WB, HY-PRO HP20L85WV, JURA FILTRATION SH63941, MAIN FILTER MF0058447, MAIN FILTER MF0058448, MP
Filter Media
304 SS WIRE
Height
8.19
Micron Rating
10
OD Bottom
1.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9020-8-10SS-V
- Zoro #
- G022475975
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.19
Details
- Replaces OEM Part
- FBN HI204604, FILTER-X XH01318, FILTREC D112T10A, FILTREC D112T10AV, HY-PRO HP20L810WB, HY-PRO HP20L810WV, HY-PRO HP20L818WB, HY-PRO HP20L818WV, HY-PRO HP20L85WB, HY-PRO HP20L85WV, JURA FILTRATION SH63941, MAIN FILTER MF0058447, MAIN FILTER MF0058448, MP
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Bottom
- 1.82
- OD Top
- 1.82
- Collapse Pressure
- 305
- ID Top
- 1.01
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.