Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP20L840WV
Mfr # PPL9020-8-40SS-V
Zoro # G822476486
product price:Â
$
54.99
/ea
Key Features
Replaces OEM Part
BEHRINGER BE9020840WV, FILTER-MART 282251, FILTER-X XH01324, FILTER-X XH01325, FILTREC D112T40A, FILTREC D112T40AV, FLUITEK FLK0201813, HYDRAFIL BFTAI871744L840WB, HY-PRO HP20L840WB, HY-PRO HP20L840WV, JURA FILTRATION SH51118, MAIN FILTER MF0058457, MAIN
Filter Media
304 SS WIRE
Height
8.19
Micron Rating
40
OD Top
1.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9020-8-40SS-V
- Zoro #
- G822476486
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.19
Details
- Replaces OEM Part
- BEHRINGER BE9020840WV, FILTER-MART 282251, FILTER-X XH01324, FILTER-X XH01325, FILTREC D112T40A, FILTREC D112T40AV, FLUITEK FLK0201813, HYDRAFIL BFTAI871744L840WB, HY-PRO HP20L840WB, HY-PRO HP20L840WV, JURA FILTRATION SH51118, MAIN FILTER MF0058457, MAIN
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Top
- 1.82
- OD Bottom
- 1.82
- ID Top
- 1.01
- Collapse Pressure
- 305