Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP21L81MV
- Mfr # PPL9020-8-1G-HC-V
- Zoro # G922470131
product price:Â
$
63.25
/ea
Key Features
Height
8.19
Micron Rating
1
Beta Ratio 1
200/1
OD Top
1.78
Filter Media
MICROGLASS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9020-8-1G-HC-V
- Zoro #
- G922470131
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 1
- Beta Ratio 1
- 200/1
- OD Top
- 1.78
- Filter Media
- MICROGLASS
- ID Top
- 1.05
- Replaces OEM Part
- FILTREC D112G01B, FILTREC D112G01BV, HY-PRO HP21L81MB, HY-PRO HP21L81MV, MAIN FILTER MF0058429, MAIN FILTER MF0058430, NATIONAL FILTERS 90081HC, NATIONAL FILTERS 90081HCV, SWIFT SF902181UM, SWIFT SF902181UMV, WIX D43A01GBV
- Collapse Pressure
- 3045
- OD Bottom
- 1.78
Dimensions
- Height
- 8.19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.