Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP24HL11ME
- Mfr # PEP210-1-1G-HC-E.1
- Zoro # G622530586
product price:Â
$
59.59
/ea
Key Features
Replaces OEM Part
HY-PRO HP24HL11ME
Filter Media
MICROGLASS
Height
1.26
Micron Rating
1
OD Bottom
1.81
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP210-1-1G-HC-E.1
- Zoro #
- G622530586
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HP24HL11ME
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- OD Bottom
- 1.81
- ID Top
- 0.72
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/1
- OD Top
- 1.81