Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP24HL360WB
Mfr # PEP210-3-60SS-HC-V
Zoro # G422528646
product price:Â
$
94.35
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 232G602P, EPPENSTEINER 232G60C000P, FILTREC DVD232W60B, FILTREC DVD232W60V, HY-PRO HP24HL360WB, HY-PRO HP24HL360WE, HY-PRO HP24HL360WV, MAIN FILTER MF0061785, MAIN FILTER MF0061786, REXROTH 232G60C000M, REXROTH 232G60C000V, WIX D88B60WV
Filter Media
304 SS WIRE
Height
3.23
Micron Rating
60
ID Top
0.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP210-3-60SS-HC-V
- Zoro #
- G422528646
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.23
Details
- Replaces OEM Part
- EPPENSTEINER 232G602P, EPPENSTEINER 232G60C000P, FILTREC DVD232W60B, FILTREC DVD232W60V, HY-PRO HP24HL360WB, HY-PRO HP24HL360WE, HY-PRO HP24HL360WV, MAIN FILTER MF0061785, MAIN FILTER MF0061786, REXROTH 232G60C000M, REXROTH 232G60C000V, WIX D88B60WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- ID Top
- 0.72
- OD Top
- 1.81
- OD Bottom
- 1.81
- Collapse Pressure
- 3045