HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP24NL210ME
- Mfr # PEP210-2-10G-E.1
- Zoro # G922491396
product price:Â
$
37.19
/ea
Sold in multiples of 2 for
$74.38
Key Features
Height
2.09
Micron Rating
10
Filter Media
MICROGLASS
ID Top
0.72
OD Bottom
1.69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP210-2-10G-E.1
- Zoro #
- G922491396
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 10
- Filter Media
- MICROGLASS
- ID Top
- 0.72
- OD Bottom
- 1.69
- Replaces OEM Part
- HY-PRO HP24NL210ME
- OD Top
- 1.69
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 305
Dimensions
- Height
- 2.09
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.