Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP24NL360WE
Mfr # PEP210-3-60SS-E.1
Zoro # G622534102
product price:Â
$
65.15
/ea
Key Features
Replaces OEM Part
HY-PRO HP24NL360WE
Filter Media
304 SS WIRE
Height
3.26
Micron Rating
60
OD Top
1.69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP210-3-60SS-E.1
- Zoro #
- G622534102
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HP24NL360WE
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Top
- 1.69
- Collapse Pressure
- 305
- ID Top
- 0.72
- OD Bottom
- 1.69