Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP250L7149W
- Mfr # PMH8505-7-150SS
- Zoro # G922486576
product price:Â
$
52.49
/ea
Key Features
Height
6.75
Micron Rating
150
Filter Media
304 SS WIRE
OD Top
1.78
Replaces OEM Part
HY-PRO HP250L7149W, SWIFT SF0257149W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8505-7-150SS
- Zoro #
- G922486576
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 150
- Filter Media
- 304 SS WIRE
- OD Top
- 1.78
- Replaces OEM Part
- HY-PRO HP250L7149W, SWIFT SF0257149W
- OD Bottom
- 1.78
- Collapse Pressure
- 435
- ID Top
- 1.01
Dimensions
- Height
- 6.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.