HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP250L7500W
- Mfr # PMH8505-7-500SS
- Zoro # G922497176
product price:Â
$
50.79
/ea
Key Features
Replaces OEM Part
HY-PRO HP250L7500W, SWIFT SF0257500W
Height
6.75
Micron Rating
500
OD Bottom
1.78
ID Top
1.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8505-7-500SS
- Zoro #
- G922497176
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.75
Details
- Replaces OEM Part
- HY-PRO HP250L7500W, SWIFT SF0257500W
- Micron Rating
- 500
- OD Bottom
- 1.78
- ID Top
- 1.01
- Filter Media
- 304 SS WIRE
- Collapse Pressure
- 435
- OD Top
- 1.78
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.