Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP26NL76MB
Mfr # PIN10025-8-6G-V
Zoro # G422478811
product price:Â
$
86.79
/ea
Key Features
Replaces OEM Part
HY-PRO HP26NL76MB, HY-PRO HP26NL76MV
Filter Media
MICROGLASS
Height
7.83
Micron Rating
5
ID Top
1.28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PIN10025-8-6G-V
- Zoro #
- G422478811
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HP26NL76MB, HY-PRO HP26NL76MV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 1.28
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 2.36
- Collapse Pressure
- 435
- OD Top
- 2.36