HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP27L440WV
- Mfr # PFA270-4-40SS-V
- Zoro # G522473648
product price:Â
$
70.95
/ea
Key Features
Replaces OEM Part
FAIREY ARLON (PARKER) 290Z140A, FILTER-MART 051211, FILTER-X XH02058, FILTREC D920T40, FILTREC D920T40A, FILTREC D920T40AV, HY-PRO HP27L440WB, HY-PRO HP27L440WV, JURA FILTRATION SH53272, MAIN FILTER MF0059990, MAIN FILTER MF0576116, PARKER 290Z140A, SCHUP
Filter Media
304 SS WIRE
Height
3.9
Micron Rating
40
OD Bottom
2.89
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFA270-4-40SS-V
- Zoro #
- G522473648
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.9
Details
- Replaces OEM Part
- FAIREY ARLON (PARKER) 290Z140A, FILTER-MART 051211, FILTER-X XH02058, FILTREC D920T40, FILTREC D920T40A, FILTREC D920T40AV, HY-PRO HP27L440WB, HY-PRO HP27L440WV, JURA FILTRATION SH53272, MAIN FILTER MF0059990, MAIN FILTER MF0576116, PARKER 290Z140A, SCHUP
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Bottom
- 2.89
- Collapse Pressure
- 365
- OD Top
- 2.89
- ID Top
- 1.26
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.