HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP28HL163MB
- Mfr # PMH170-16-3G-HC-V
- Zoro # G822504905
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD450F03B, FILTREC DLD450F03V, HY-PRO HP28HL163MB, HY-PRO HP28HL163MV, INTERNORMEN 302093, INTERNORMEN 304441, INTERNORMEN 01E4503VGHREP, INTERNORMEN 01E4503VGHREV, MAIN FILTER MF0060675, MAIN FILTER MF0060676, PARKER 938214Q, WIX D53B03FV
Filter Media
MICROGLASS
Height
16.34
Micron Rating
3
ID Top
1.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-16-3G-HC-V
- Zoro #
- G822504905
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD450F03B, FILTREC DLD450F03V, HY-PRO HP28HL163MB, HY-PRO HP28HL163MV, INTERNORMEN 302093, INTERNORMEN 304441, INTERNORMEN 01E4503VGHREP, INTERNORMEN 01E4503VGHREV, MAIN FILTER MF0060675, MAIN FILTER MF0060676, PARKER 938214Q, WIX D53B03FV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 1.35
- OD Top
- 2.36
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 3045
- OD Bottom
- 2.36
Dimensions
- Height
- 16.34
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.