Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP28HL710MB
- Mfr # PMH170-7-10G-HC-V
- Zoro # G322507031
product price:Â
$
69.15
/ea
Key Features
Replaces OEM Part
FILTER CENTER H1583, FILTREC DLD170F10B, FILTREC DLD170F10V, HY-PRO HP28HL710MB, HY-PRO HP28HL710MV, HY-PRO HP28HL716MB, HY-PRO HP28HL716MV, INTERNORMEN 300148, INTERNORMEN 311350, INTERNORMEN 01E17010VGHREP, INTERNORMEN 01E17010VGHREV, JURA FILTRATION SH
Filter Media
MICROGLASS
Height
7.05
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-7-10G-HC-V
- Zoro #
- G322507031
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER CENTER H1583, FILTREC DLD170F10B, FILTREC DLD170F10V, HY-PRO HP28HL710MB, HY-PRO HP28HL710MV, HY-PRO HP28HL716MB, HY-PRO HP28HL716MV, INTERNORMEN 300148, INTERNORMEN 311350, INTERNORMEN 01E17010VGHREP, INTERNORMEN 01E17010VGHREV, JURA FILTRATION SH
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- OD Bottom
- 2.36
- Collapse Pressure
- 3045
- OD Top
- 2.36
- ID Top
- 1.35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.