Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP28HL710WB
- Mfr # PMH170-7-10SS-HC-V
- Zoro # G322518594
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD170T10B, FILTREC DLD170T10V, HY-PRO HP28HL710WB, HY-PRO HP28HL710WV, INTERNORMEN 300149, INTERNORMEN 01E17010GHREP, INTERNORMEN 01E17010GHREV, MAIN FILTER MF0060573, MAIN FILTER MF0576424, WIX D50B10TV
Filter Media
304 SS WIRE
Height
7.05
Micron Rating
10
ID Top
1.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH170-7-10SS-HC-V
- Zoro #
- G322518594
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.05
Details
- Replaces OEM Part
- FILTREC DLD170T10B, FILTREC DLD170T10V, HY-PRO HP28HL710WB, HY-PRO HP28HL710WV, INTERNORMEN 300149, INTERNORMEN 01E17010GHREP, INTERNORMEN 01E17010GHREV, MAIN FILTER MF0060573, MAIN FILTER MF0576424, WIX D50B10TV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- ID Top
- 1.35
- Collapse Pressure
- 3045
- OD Top
- 2.36
- OD Bottom
- 2.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.