Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP28HL725WB
- Mfr # PMH170-7-25SS-HC-V
- Zoro # G822471214
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD170T25B, FILTREC DLD170T25V, HY-PRO HP28HL725WB, HY-PRO HP28HL725WV, INTERNORMEN 300660, INTERNORMEN 01E17025GHREP, INTERNORMEN 01E17025GHREV, MAIN FILTER MF0060577, MAIN FILTER MF0060578, WIX D50B25TV
Filter Media
304 SS WIRE
Height
7.05
Micron Rating
25
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-7-25SS-HC-V
- Zoro #
- G822471214
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD170T25B, FILTREC DLD170T25V, HY-PRO HP28HL725WB, HY-PRO HP28HL725WV, INTERNORMEN 300660, INTERNORMEN 01E17025GHREP, INTERNORMEN 01E17025GHREV, MAIN FILTER MF0060577, MAIN FILTER MF0060578, WIX D50B25TV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 3045
- ID Top
- 1.35
- OD Top
- 2.36
- OD Bottom
- 2.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.