Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP28HL910MV
- Mfr # PMH170-9-10G-HC-V
- Zoro # G822511446
product price:Â
$
93.25
/ea
Key Features
Replaces OEM Part
FILTREC DLD240F10B, FILTREC DLD240F10V, HY-PRO HP28HL910MB, HY-PRO HP28HL910MV, HY-PRO HP28HL916MB, HY-PRO HP28HL916MV, INTERNORMEN 300188, INTERNORMEN 300682, INTERNORMEN 01E24010VGHREP, INTERNORMEN 01E24010VGHREV, JURA FILTRATION SH65028, MAIN FILTER MF
Filter Media
MICROGLASS
Height
9.06
Micron Rating
10
OD Bottom
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-9-10G-HC-V
- Zoro #
- G822511446
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD240F10B, FILTREC DLD240F10V, HY-PRO HP28HL910MB, HY-PRO HP28HL910MV, HY-PRO HP28HL916MB, HY-PRO HP28HL916MV, INTERNORMEN 300188, INTERNORMEN 300682, INTERNORMEN 01E24010VGHREP, INTERNORMEN 01E24010VGHREV, JURA FILTRATION SH65028, MAIN FILTER MF
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 2.36
- OD Top
- 2.36
- ID Top
- 1.35
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/13
Dimensions
- Height
- 9.06
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.