Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP28HL925WB
- Mfr # PMH170-9-25SS-HC-V
- Zoro # G522494377
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD240T25B, FILTREC DLD240T25V, HY-PRO HP28HL925WB, HY-PRO HP28HL925WV, INTERNORMEN 300192, INTERNORMEN 300193, INTERNORMEN 01E24025GHREP, INTERNORMEN 01E24025GHREV, MAIN FILTER MF0060612, MAIN FILTER MF0060613, WIX D51B25TV
Filter Media
304 SS WIRE
Height
9.06
Micron Rating
25
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-9-25SS-HC-V
- Zoro #
- G522494377
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD240T25B, FILTREC DLD240T25V, HY-PRO HP28HL925WB, HY-PRO HP28HL925WV, INTERNORMEN 300192, INTERNORMEN 300193, INTERNORMEN 01E24025GHREP, INTERNORMEN 01E24025GHREV, MAIN FILTER MF0060612, MAIN FILTER MF0060613, WIX D51B25TV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 3045
- OD Bottom
- 2.36
- OD Top
- 2.36
- ID Top
- 1.35
Dimensions
- Height
- 9.06
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.