Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP28HL96MB
- Mfr # PMH170-9-5G-HC-V
- Zoro # G822477766
product price:Â
$
96.15
/ea
Key Features
Replaces OEM Part
FILTREC DLD240F05B, FILTREC DLD240F05V, HY-PRO HP28HL96MB, HY-PRO HP28HL96MV, INTERNORMEN 300196, INTERNORMEN 300197, INTERNORMEN 01E2406VGHREP, INTERNORMEN 01E2406VGHREV, MAIN FILTER MF0060603, MAIN FILTER MF0060604, PARKER 938227Q, WIX D51B05FV
Filter Media
MICROGLASS
Height
9.06
Micron Rating
5
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-9-5G-HC-V
- Zoro #
- G822477766
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD240F05B, FILTREC DLD240F05V, HY-PRO HP28HL96MB, HY-PRO HP28HL96MV, INTERNORMEN 300196, INTERNORMEN 300197, INTERNORMEN 01E2406VGHREP, INTERNORMEN 01E2406VGHREV, MAIN FILTER MF0060603, MAIN FILTER MF0060604, PARKER 938227Q, WIX D51B05FV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 3045
- ID Top
- 1.35
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 2.36
- OD Top
- 2.36
Dimensions
- Height
- 9.06
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.