Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP28NL1210MV
- Mfr # PMH170-12-10G-V
- Zoro # G322540731
product price:Â
$
44.29
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL491510, BALDWIN PT23094MPG, EPPENSTEINER 17360H10SLA000P, EPPENSTEINER 17360H10XLA000P, FILTRATION GROUP I360DN2010, FILTREC DLD360E10B, FILTREC DLD360E10V, HY-PRO HP28NL1210MB, HY-PRO HP28NL1210MV, HY-PRO HP28NL1216MB, HY-PRO HP28NL1216MV, I
Filter Media
MICROGLASS
Height
12.17
Micron Rating
10
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH170-12-10G-V
- Zoro #
- G322540731
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.17
Details
- Replaces OEM Part
- AIRFIL AFKOVL491510, BALDWIN PT23094MPG, EPPENSTEINER 17360H10SLA000P, EPPENSTEINER 17360H10XLA000P, FILTRATION GROUP I360DN2010, FILTREC DLD360E10B, FILTREC DLD360E10V, HY-PRO HP28NL1210MB, HY-PRO HP28NL1210MV, HY-PRO HP28NL1216MB, HY-PRO HP28NL1216MV, I
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 435
- ID Top
- 1.35
- Beta Ratio 1
- 200/13
- OD Top
- 2.36
- OD Bottom
- 2.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.