Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP28NL12250WV
- Mfr # PMH170-12-250SS-V
- Zoro # G022552799
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD360B250B, FILTREC DLD360B250V, HY-PRO HP28NL12250WB, HY-PRO HP28NL12250WV, INTERNORMEN 300706, INTERNORMEN 01E360250G30EP, INTERNORMEN 01E360250G30EV, MAIN FILTER MF0060620, MAIN FILTER MF0576435, WIX D52B250BV
Filter Media
304 SS WIRE
Height
12.17
Micron Rating
250
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-12-250SS-V
- Zoro #
- G022552799
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD360B250B, FILTREC DLD360B250V, HY-PRO HP28NL12250WB, HY-PRO HP28NL12250WV, INTERNORMEN 300706, INTERNORMEN 01E360250G30EP, INTERNORMEN 01E360250G30EV, MAIN FILTER MF0060620, MAIN FILTER MF0576435, WIX D52B250BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 250
- OD Top
- 2.36
- ID Top
- 1.35
- OD Bottom
- 2.36
- Collapse Pressure
- 435
Dimensions
- Height
- 12.17
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.