HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP28NL126MV
- Mfr # PMH170-12-5G-V
- Zoro # G622539503
product price:Â
$
45.79
/ea
Key Features
Replaces OEM Part
FILTER-X XH04806, FILTREC DLD360E05B, FILTREC DLD360E05V, HY-PRO HP28NL126MB, HY-PRO HP28NL126MV, INTERNORMEN 301952, INTERNORMEN 319901, INTERNORMEN 01E3606VG30EP, INTERNORMEN 01E3606VG30EV, MAIN FILTER MF0060631, MAIN FILTER MF0060632, PARKER 938219Q, W
Filter Media
MICROGLASS
Height
12.17
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-12-5G-V
- Zoro #
- G622539503
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH04806, FILTREC DLD360E05B, FILTREC DLD360E05V, HY-PRO HP28NL126MB, HY-PRO HP28NL126MV, INTERNORMEN 301952, INTERNORMEN 319901, INTERNORMEN 01E3606VG30EP, INTERNORMEN 01E3606VG30EV, MAIN FILTER MF0060631, MAIN FILTER MF0060632, PARKER 938219Q, W
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- ID Top
- 1.35
- OD Bottom
- 2.36
- Collapse Pressure
- 435
- OD Top
- 2.36
Dimensions
- Height
- 12.17
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.