HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP28NL710WV
- Mfr # PMH170-7-10SS-V
- Zoro # G522476847
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD170B10B, FILTREC DLD170B10V, HY-PRO HP28NL710WB, HY-PRO HP28NL710WV, INTERNORMEN 303069, INTERNORMEN 01E17010G30EP, INTERNORMEN 01E17010G30EV, MAIN FILTER MF0060543, MAIN FILTER MF0060544, WIX D50B10BV
Filter Media
304 SS WIRE
Height
7.05
Micron Rating
10
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH170-7-10SS-V
- Zoro #
- G522476847
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.05
Details
- Replaces OEM Part
- FILTREC DLD170B10B, FILTREC DLD170B10V, HY-PRO HP28NL710WB, HY-PRO HP28NL710WV, INTERNORMEN 303069, INTERNORMEN 01E17010G30EP, INTERNORMEN 01E17010G30EV, MAIN FILTER MF0060543, MAIN FILTER MF0060544, WIX D50B10BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Top
- 2.36
- ID Top
- 1.35
- OD Bottom
- 2.36
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.