Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP28NL76AB
- Mfr # PMH170-7-5GW-V
- Zoro # G822476448
product price:Â
$
75.19
/ea
Key Features
Replaces OEM Part
HY-PRO HP28NL76AB, HY-PRO HP28NL76AV
Filter Media
GLASS/WATER REMOVAL
Height
7.05
Micron Rating
5
ID Top
1.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH170-7-5GW-V
- Zoro #
- G822476448
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.05
Details
- Replaces OEM Part
- HY-PRO HP28NL76AB, HY-PRO HP28NL76AV
- Filter Media
- GLASS/WATER REMOVAL
- Micron Rating
- 5
- ID Top
- 1.35
- OD Bottom
- 2.36
- Collapse Pressure
- 435
- OD Top
- 2.36