Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP28NL76MB
- Mfr # PMH170-7-5G-V
- Zoro # G822476998
product price:Â
$
60.75
/ea
Key Features
Replaces OEM Part
FILTREC DLD170E05B, FILTREC DLD170E05V, HY-PRO HP28NL76MB, HY-PRO HP28NL76MV, INTERNORMEN 303070, INTERNORMEN 318512, INTERNORMEN 01E1706VG30EP, INTERNORMEN 01E1706VG30EV, JURA FILTRATION SH65620, MAIN FILTER MF0060559, MAIN FILTER MF0060560, PARKER 93823
Filter Media
MICROGLASS
Height
7.05
Micron Rating
5
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH170-7-5G-V
- Zoro #
- G822476998
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.05
Details
- Replaces OEM Part
- FILTREC DLD170E05B, FILTREC DLD170E05V, HY-PRO HP28NL76MB, HY-PRO HP28NL76MV, INTERNORMEN 303070, INTERNORMEN 318512, INTERNORMEN 01E1706VG30EP, INTERNORMEN 01E1706VG30EV, JURA FILTRATION SH65620, MAIN FILTER MF0060559, MAIN FILTER MF0060560, PARKER 93823
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 2.36
- OD Bottom
- 2.36
- Collapse Pressure
- 435
- ID Top
- 1.35
- Beta Ratio 1
- 200/4.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.