HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP28NL910WV
- Mfr # PMH170-9-10SS-V
- Zoro # G022467512
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD240B10B, FILTREC DLD240B10V, HY-PRO HP28NL910WB, HY-PRO HP28NL910WV, INTERNORMEN 303085, INTERNORMEN 01E24010G30EP, INTERNORMEN 01E24010G30EV, MAIN FILTER MF0060583, MAIN FILTER MF0576426, WIX D51B10BV
Filter Media
304 SS WIRE
Height
9.02
Micron Rating
10
OD Bottom
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH170-9-10SS-V
- Zoro #
- G022467512
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.02
Details
- Replaces OEM Part
- FILTREC DLD240B10B, FILTREC DLD240B10V, HY-PRO HP28NL910WB, HY-PRO HP28NL910WV, INTERNORMEN 303085, INTERNORMEN 01E24010G30EP, INTERNORMEN 01E24010G30EV, MAIN FILTER MF0060583, MAIN FILTER MF0576426, WIX D51B10BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Bottom
- 2.36
- Collapse Pressure
- 435
- OD Top
- 2.36
- ID Top
- 1.35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.