Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP28NL9130WB
- Mfr # PMH170-9-130SS-V
- Zoro # G622517617
product price:Â
$
93.99
/ea
Key Features
Replaces OEM Part
FILTREC DLD240B130B, FILTREC DLD240B130V, HY-PRO HP28NL9130WB, HY-PRO HP28NL9130WV, INTERNORMEN 302300, INTERNORMEN 01E240130G30EP, INTERNORMEN 01E240130G30EV, MAIN FILTER MF0060584, MAIN FILTER MF0576427, WIX D51B130BV
Filter Media
304 SS WIRE
Height
9.02
Micron Rating
125
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH170-9-130SS-V
- Zoro #
- G622517617
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.02
Details
- Replaces OEM Part
- FILTREC DLD240B130B, FILTREC DLD240B130V, HY-PRO HP28NL9130WB, HY-PRO HP28NL9130WV, INTERNORMEN 302300, INTERNORMEN 01E240130G30EP, INTERNORMEN 01E240130G30EV, MAIN FILTER MF0060584, MAIN FILTER MF0576427, WIX D51B130BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 125
- Collapse Pressure
- 435
- OD Top
- 2.36
- OD Bottom
- 2.36
- ID Top
- 1.35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.