HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP291L106MV
- Mfr # PFC770-10-6G-HC-V
- Zoro # G322562467
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D771G06B, FILTREC D771G06BV, HY-PRO HP291L106MB, HY-PRO HP291L106MV, JURA FILTRATION SH51328, MAIN FILTER MF0059841, MAIN FILTER MF0059842, PARKER G04315, PARKER G04319, WIX D09B06GBV
Filter Media
MICROGLASS
Height
9.7
Micron Rating
5
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC770-10-6G-HC-V
- Zoro #
- G322562467
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D771G06B, FILTREC D771G06BV, HY-PRO HP291L106MB, HY-PRO HP291L106MV, JURA FILTRATION SH51328, MAIN FILTER MF0059841, MAIN FILTER MF0059842, PARKER G04315, PARKER G04319, WIX D09B06GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 3045
- OD Top
- 2.64
- ID Top
- 1
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 2.64
Dimensions
- Height
- 9.7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.