HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP291L66MV
- Mfr # PFC770-5-6G-HC-V
- Zoro # G922492980
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D770G06B, FILTREC D770G06BV, HY-PRO HP291L66MB, HY-PRO HP291L66MV, MAIN FILTER MF0059825, MAIN FILTER MF0059826, PARKER G04307, PARKER G04311, WIX D08B06GBV
Height
5.41
Micron Rating
5
Filter Media
MICROGLASS
OD Top
2.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC770-5-6G-HC-V
- Zoro #
- G922492980
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.41
Details
- Replaces OEM Part
- FILTREC D770G06B, FILTREC D770G06BV, HY-PRO HP291L66MB, HY-PRO HP291L66MV, MAIN FILTER MF0059825, MAIN FILTER MF0059826, PARKER G04307, PARKER G04311, WIX D08B06GBV
- Micron Rating
- 5
- Filter Media
- MICROGLASS
- OD Top
- 2.64
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 3045
- OD Bottom
- 2.64
- ID Top
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.