Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP300L10149W
- Mfr # PMH8505-9-150SS
- Zoro # G222474686
product price:Â
$
52.15
/ea
Key Features
Replaces OEM Part
HY-PRO HP300L10149W, SWIFT SF03010149W
Filter Media
304 SS WIRE
Height
9.69
Micron Rating
150
OD Bottom
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8505-9-150SS
- Zoro #
- G222474686
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.69
Details
- Replaces OEM Part
- HY-PRO HP300L10149W, SWIFT SF03010149W
- Filter Media
- 304 SS WIRE
- Micron Rating
- 150
- OD Bottom
- 1.78
- Collapse Pressure
- 435
- OD Top
- 1.78
- ID Top
- 1.01