HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP311L812MB
- Mfr # PPR31-8-10G-HC-V
- Zoro # G822573369
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01904, FILTER-X XH01905, FILTRATION GROUP T1453DN2010, FILTREC D730G10B, FILTREC D730G10BV, FLEETGUARD (CUMMINS) HF7735, HY-PRO HP311L812MB, HY-PRO HP311L812MV, HY-PRO HP341L810MB, HY-PRO HP341L810MV, JURA FILTRATION SH51453, MAIN FILTER MF0059
Filter Media
MICROGLASS
Height
7.87
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR31-8-10G-HC-V
- Zoro #
- G822573369
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.87
Details
- Replaces OEM Part
- FILTER-X XH01904, FILTER-X XH01905, FILTRATION GROUP T1453DN2010, FILTREC D730G10B, FILTREC D730G10BV, FLEETGUARD (CUMMINS) HF7735, HY-PRO HP311L812MB, HY-PRO HP311L812MV, HY-PRO HP341L810MB, HY-PRO HP341L810MV, JURA FILTRATION SH51453, MAIN FILTER MF0059
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- OD Bottom
- 3.82
- OD Top
- 3.82
- Collapse Pressure
- 3045
- ID Top
- 1.88
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.