Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP32HL1210MB
- Mfr # PAR308-13-10G-HC-V
- Zoro # G822522909
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
ARGO V3083316, FILTER-X XH02028, FILTREC D842G10B, FILTREC D842G10BV, HYDAC/HYCON 0833D010BHK, HYDAC/HYCON 3833D10BHK, HY-PRO HP32HL1210MB, HY-PRO HP32HL1210MV, MAIN FILTER MF0059964, MAIN FILTER MF0576092, WIX D12A10GBV
Filter Media
MICROGLASS
Height
13.11
Micron Rating
10
OD Bottom
3.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAR308-13-10G-HC-V
- Zoro #
- G822522909
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARGO V3083316, FILTER-X XH02028, FILTREC D842G10B, FILTREC D842G10BV, HYDAC/HYCON 0833D010BHK, HYDAC/HYCON 3833D10BHK, HY-PRO HP32HL1210MB, HY-PRO HP32HL1210MV, MAIN FILTER MF0059964, MAIN FILTER MF0576092, WIX D12A10GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 3.16
- Collapse Pressure
- 3045
- OD Top
- 3.16
- Beta Ratio 1
- 200/13
- ID Top
- 1.6
Dimensions
- Height
- 13.11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.