Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP32HL1525WB
- Mfr # PSH3201-15-25SS-HC-V
- Zoro # G322500827
product price:Â
$
362.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01566, FILTREC D152T25B, FILTREC D152T25BV, HY-PRO HP32HL1525WB, HY-PRO HP32HL1525WV, MAIN FILTER MF0058991, MAIN FILTER MF0058992, MP FILTRI HP3203M25AH, MP FILTRI HP3203M25AHP01, MP FILTRI HP3203M25HA, MP FILTRI HP3203M25HAP01, MP FILTRI HP32
Filter Media
304 SS WIRE
Height
14.76
Micron Rating
25
OD Bottom
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH3201-15-25SS-HC-V
- Zoro #
- G322500827
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 14.76
Details
- Replaces OEM Part
- FILTER-X XH01566, FILTREC D152T25B, FILTREC D152T25BV, HY-PRO HP32HL1525WB, HY-PRO HP32HL1525WV, MAIN FILTER MF0058991, MAIN FILTER MF0058992, MP FILTRI HP3203M25AH, MP FILTRI HP3203M25AHP01, MP FILTRI HP3203M25HA, MP FILTRI HP3203M25HAP01, MP FILTRI HP32
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Bottom
- 3.07
- OD Top
- 3.07
- ID Top
- 1.58
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.