Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP32HL2010MB
- Mfr # PSH3201-20-10G-HC-V
- Zoro # G322545484
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01575, FILTREC D153G10B, FILTREC D153G10BV, HY-PRO HP32HL2010MB, HY-PRO HP32HL2010MV, JURA FILTRATION SH63844, MAIN FILTER MF0059009, MAIN FILTER MF0059010, MP FILTRI HP3204A10AH, MP FILTRI HP3204A10AHP01, MP FILTRI HP3204A10HA, MP FILTRI HP320
Filter Media
MICROGLASS
Height
20.47
Micron Rating
10
OD Top
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH3201-20-10G-HC-V
- Zoro #
- G322545484
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 20.47
Details
- Replaces OEM Part
- FILTER-X XH01575, FILTREC D153G10B, FILTREC D153G10BV, HY-PRO HP32HL2010MB, HY-PRO HP32HL2010MV, JURA FILTRATION SH63844, MAIN FILTER MF0059009, MAIN FILTER MF0059010, MP FILTRI HP3204A10AH, MP FILTRI HP3204A10AHP01, MP FILTRI HP3204A10HA, MP FILTRI HP320
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 3.07
- ID Top
- 1.58
- Beta Ratio 1
- 200/13
- OD Bottom
- 3.07
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.