Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP32NL123MB
- Mfr # PAR308-13-3G-V
- Zoro # G822505261
product price:Â
$
74.35
/ea
Key Features
Replaces OEM Part
ARGO V3083303, FILTER-X XH02025, FILTREC D842G03A, FILTREC D842G03AV, HYDAC/HYCON 0833D003BNK, HYDAC/HYCON 3833D03BNK, HY-PRO HP32NL123MB, HY-PRO HP32NL123MV, JURA FILTRATION SH52261, MAIN FILTER MF0059961, MAIN FILTER MF0576085, WIX D12A03GAV
Filter Media
MICROGLASS
Height
13.11
Micron Rating
3
ID Top
1.59
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAR308-13-3G-V
- Zoro #
- G822505261
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARGO V3083303, FILTER-X XH02025, FILTREC D842G03A, FILTREC D842G03AV, HYDAC/HYCON 0833D003BNK, HYDAC/HYCON 3833D03BNK, HY-PRO HP32NL123MB, HY-PRO HP32NL123MV, JURA FILTRATION SH52261, MAIN FILTER MF0059961, MAIN FILTER MF0576085, WIX D12A03GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 1.59
- OD Bottom
- 3.15
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 145
- OD Top
- 3.15
Dimensions
- Height
- 13.11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.