Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP32NL17149WB
- Mfr # PEP20400-16-150SS-V
- Zoro # G622509322
product price:Â
$
99.55
/ea
Key Features
Replaces OEM Part
HY-PRO HP32NL17149WB, HY-PRO HP32NL17149WV
Filter Media
304 SS WIRE
Height
15.63
Micron Rating
150
ID Top
1.59
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20400-16-150SS-V
- Zoro #
- G622509322
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 15.63
Details
- Replaces OEM Part
- HY-PRO HP32NL17149WB, HY-PRO HP32NL17149WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 150
- ID Top
- 1.59
- Collapse Pressure
- 305
- OD Top
- 3.15
- OD Bottom
- 3.15