HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP32NL1725WV
- Mfr # PEP20400-16-25SS-V
- Zoro # G622541506
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20400G25A000P, FILTREC XD400T25A, FILTREC XD400T25AV, HYDAC/HYCON 0400DN025WHC, HYDAC/HYCON 0400DN025WHCV, HY-PRO HP32NL1725WB, HY-PRO HP32NL1725WV, HY-PRO HP52NL1625WB, HY-PRO HP52NL1625WV, INTERNORMEN 307254, INTERNORMEN 317445, INTERNORMEN
Filter Media
304 SS WIRE
Height
15.63
Micron Rating
25
ID Top
1.59
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20400-16-25SS-V
- Zoro #
- G622541506
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20400G25A000P, FILTREC XD400T25A, FILTREC XD400T25AV, HYDAC/HYCON 0400DN025WHC, HYDAC/HYCON 0400DN025WHCV, HY-PRO HP32NL1725WB, HY-PRO HP32NL1725WV, HY-PRO HP52NL1625WB, HY-PRO HP52NL1625WV, INTERNORMEN 307254, INTERNORMEN 317445, INTERNORMEN
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- ID Top
- 1.59
- OD Bottom
- 3.15
- Collapse Pressure
- 305
- OD Top
- 3.15
Dimensions
- Height
- 15.63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.