HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP32NL2010WV
- Mfr # PSH3201-20-10SS-V
- Zoro # G822536654
product price:Â
$
447.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01578, FILTREC D153T10A, FILTREC D153T10AV, HY-PRO HP32NL2010WB, HY-PRO HP32NL2010WV, MAIN FILTER MF0059015, MAIN FILTER MF0059016, MP FILTRI HP3204M10AN, MP FILTRI HP3204M10ANP01, MP FILTRI HP3204M10NA, MP FILTRI HP3204M10NAP01, MP FILTRI HP32
Filter Media
304 SS WIRE
Height
20.47
Micron Rating
10
OD Bottom
3.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH3201-20-10SS-V
- Zoro #
- G822536654
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 20.47
Details
- Replaces OEM Part
- FILTER-X XH01578, FILTREC D153T10A, FILTREC D153T10AV, HY-PRO HP32NL2010WB, HY-PRO HP32NL2010WV, MAIN FILTER MF0059015, MAIN FILTER MF0059016, MP FILTRI HP3204M10AN, MP FILTRI HP3204M10ANP01, MP FILTRI HP3204M10NA, MP FILTRI HP3204M10NAP01, MP FILTRI HP32
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Bottom
- 3.16
- ID Top
- 1.6
- OD Top
- 3.16
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.