Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP32NL206MB
- Mfr # PSH3201-20-6G-V
- Zoro # G822570122
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01572, FILTREC D153G06A, FILTREC D153G06AV, HY-PRO HP32NL206MB, HY-PRO HP32NL206MV, MAIN FILTER MF0059003, MAIN FILTER MF0059004, MP FILTRI HP3204A06AN, MP FILTRI HP3204A06ANP01, MP FILTRI HP3204A06NA, MP FILTRI HP3204A06NAP01, MP FILTRI HP3204
Filter Media
MICROGLASS
Height
20.47
Micron Rating
5
OD Bottom
3.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-20-6G-V
- Zoro #
- G822570122
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01572, FILTREC D153G06A, FILTREC D153G06AV, HY-PRO HP32NL206MB, HY-PRO HP32NL206MV, MAIN FILTER MF0059003, MAIN FILTER MF0059004, MP FILTRI HP3204A06AN, MP FILTRI HP3204A06ANP01, MP FILTRI HP3204A06NA, MP FILTRI HP3204A06NAP01, MP FILTRI HP3204
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 3.16
- Collapse Pressure
- 305
- ID Top
- 1.6
- Beta Ratio 1
- 200/4.5
- OD Top
- 3.16
Dimensions
- Height
- 20.47
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.