Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP32NL660WV
Mfr # PEP20400-6-60SS-V
Zoro # G022463279
product price:Â
$
99.55
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20160G60A000P, FILTREC XD160T60A, FILTREC XD160T60AV, HY-PRO HP32NL660WB, HY-PRO HP32NL660WV, JURA FILTRATION SH75229, MAHLE PI37016DN, MAHLE PI37016DNDRG60, MAIN FILTER MF0066447, MAIN FILTER MF0578627, REXROTH 20160G60A000M, REXROTH 20160G6
Filter Media
304 SS WIRE
Height
6.18
Micron Rating
60
OD Bottom
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20400-6-60SS-V
- Zoro #
- G022463279
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- EPPENSTEINER 20160G60A000P, FILTREC XD160T60A, FILTREC XD160T60AV, HY-PRO HP32NL660WB, HY-PRO HP32NL660WV, JURA FILTRATION SH75229, MAHLE PI37016DN, MAHLE PI37016DNDRG60, MAIN FILTER MF0066447, MAIN FILTER MF0578627, REXROTH 20160G60A000M, REXROTH 20160G6
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Bottom
- 3.15
- ID Top
- 1.59
- Collapse Pressure
- 305
- OD Top
- 3.15