Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP32NL73MB
- Mfr # PAR308-7-3G-V
- Zoro # G022472066
product price:Â
$
33.85
/ea
Sold in multiples of 2 for
$67.70
Key Features
Replaces OEM Part
ARGO V3081703, FILTER-X XH02010, FILTREC D840G03A, FILTREC D840G03AV, HYDAC/HYCON 0817D003BNK, HYDAC/HYCON 3817D03BNK, HY-PRO HP32NL73MB, HY-PRO HP32NL73MV, MAIN FILTER MF0059945, MAIN FILTER MF0576056, WIX D10A03GAV
Filter Media
MICROGLASS
Height
6.69
Micron Rating
3
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAR308-7-3G-V
- Zoro #
- G022472066
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARGO V3081703, FILTER-X XH02010, FILTREC D840G03A, FILTREC D840G03AV, HYDAC/HYCON 0817D003BNK, HYDAC/HYCON 3817D03BNK, HY-PRO HP32NL73MB, HY-PRO HP32NL73MV, MAIN FILTER MF0059945, MAIN FILTER MF0576056, WIX D10A03GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 145
- ID Top
- 1.59
- OD Bottom
- 3.15
- OD Top
- 3.15
- Beta Ratio 1
- 200/3
Dimensions
- Height
- 6.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.