Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP33DHL196MB
- Mfr # PHY990-19-5G-HC-V
- Zoro # G322569992
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DHD990H05B, FILTREC DHD990H05V, HYDAC/HYCON 0990D005BH3HC, HYDAC/HYCON 0990D005BH3HCV, HYDAC/HYCON 0990D005BHHC, HYDAC/HYCON 0990D005BHHC2, HYDAC/HYCON 0990D005BHHCV, HY-PRO HP33DHL196MB, HY-PRO HP33DHL196MV, MAIN FILTER MF0060502, MAIN FILTER MF0
Filter Media
MICROGLASS
Height
19.17
Micron Rating
5
ID Top
1.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY990-19-5G-HC-V
- Zoro #
- G322569992
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD990H05B, FILTREC DHD990H05V, HYDAC/HYCON 0990D005BH3HC, HYDAC/HYCON 0990D005BH3HCV, HYDAC/HYCON 0990D005BHHC, HYDAC/HYCON 0990D005BHHC2, HYDAC/HYCON 0990D005BHHCV, HY-PRO HP33DHL196MB, HY-PRO HP33DHL196MV, MAIN FILTER MF0060502, MAIN FILTER MF0
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 1.9
- OD Top
- 3.56
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 3.56
- Collapse Pressure
- 3045
Dimensions
- Height
- 19.17
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.